Velan Valve Stainless Steel Full Port Flanged Gate Valve

VF0064C13SX

Valve Size

Starting at $642.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast Stainless Steel construction to resist corrosion
  • Flanged B165, 150 class, full port gate, vertical, bolted bonnet (Cast), CF8M body, wedge/disc surface : same as body, seat surface : integral, stem: same as body
  • Wall thickness to ASME B1634

SPECIFICATIONS

ASME Specifications
ASME B16.34
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Stainless Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Port Opening
Full Port
Valve Size
2 in
Valve Type
Gate Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday