Velan Valve Stainless Steel Full Port Flanged Gate Valve

VF1064C13SX

Manufacturer Part #: F08-1064C-13SX

Valve Size

2 in
Starting at $1,010.38

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Flanged B165, 300 Class, Full Port Gate, Vertical, Bolted Bonnet (Cast), CF8M Body, Wedge/Disc Surface : CF8M or 316, Seat Surface : Stellite 6, Stem: 316
  • Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
  • Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life

SPECIFICATIONS

ASME Specifications
ASME Class 300
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Stainless Steel
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Port Opening
Full Port
Valve Size
2 in
Valve Type
Gate Valve

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday