0 items

Velan Valve Threaded Carbon Steel, Stainless Steel and Forged Steel Reduced Port Ball Valve

VSP0102SSEZ

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel, Forged Steel, Stainless Steel
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Port Opening
Reduced Port
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday