0 items

Velan Valve Threaded Outside Stem and Yoke Globe Valve

VS2074B02TY

Valve Size

Starting at $51.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Flanged B165, 600 class, stop globe, vertical, bolted bonnet (Forged), A105 body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6, stem: 13Cr (410)
  • Fully guided disc ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Forged Steel
Pressure Class
800#
Valve Body Style
OS&Y
Valve Port Opening
Standard Port
Valve Size
1/4 in
Valve Type
Globe Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday