1-1/2 in. CF8M Stainless Steel Standard Port NPT 1500# Ball Valve
VEE-2000 Series 1-1/2 in. CF8M Stainless Steel Standard Port NPT 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For general use and commodity applications
- Long cycle life
- Exclusive seats compensate automatically for wear and fluctuations of pressure and temperature
- RPTFE seats
- Carbon or stainless steel body materials
Documents
Specifications
- Collection:
- VEE-2000 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Plastic
- Material Type:
- RPTFE
- NSF Certified:
- No
- Pressure - High:
- 1500
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 1500#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve