1/2 in. CF8M Stainless Steel Standard Port NPT 2000# Ball Valve
VEE-2000 Series 1/2 in. CF8M Stainless Steel Standard Port NPT 2000# Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- RPTFE Seats
- Threaded, VEE-2000, full port, end-entry (two-piece), F316/CF8M body, 316 ball and stem, glass reinforced PTFE seat, standard service
- Stainless Steel Body
Documents
Specifications
- Collection:
- VEE-2000 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Pressure Class:
- 2000#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve