Venetian Bronze Monitor Valve Assembly With Spread LA

Part #DRP38368RB  |  Item #3409881  |  Manufacturer Part #RP38368RB

Type:

Faucet
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  207

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Delta

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 1-13/100 in

Handle Material: Brass

Height: 4-9/100 in

Material: Brass

Maximum Height: 4-9/100 in

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Valve Type: Lavatory Rough-In Valve

Weight: 0.895