Venmar Ventilation 157 cfm 1.5 Heat Recovery Ventilator

V43901

Manufacturer Part #: 43901

CFM

157

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

CFM
157
Height
24 in
Volts
120V
Watts
98
Width
23-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday