Venmar Ventilation

Kubix™ ERV 70 cfm 120V Energy Recovery Ventilator

Part #V44113  |  Manufacturer Part #44113

CFM:

70
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.5

CFM: 70

Collection: Kubix™ ERV

Depth: 15-5/8 in

Height: 16-5/16 in

Volts: 120V