1/50 hp 2650 RPM 120V Blower Motor
1/50 hp 2650 RPM 120V Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used with Venmar Duo 1.9
Documents
Specifications
- Horsepower:
- 1/50 hp
- Power Source:
- Electric
- Product Type:
- Blower Motor
- RPM:
- 2650
- RPM Range:
- 1400 and Above
- Volts:
- 120V