Venstar

ColorTouch 4H/2C Programmable Thermostat

Part #VT7850  |  Manufacturer Part #T7850

Stages:

4H/2C
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Auto Switching Heat Cool : No

Collection: ColorTouch

Color Finish: White

Configuration: Horizontal

Depth: 1-1/4 in

Height: 4 in

Power Source: Electric

Programmability: Programmable

Smart Home Compatibility: Skyport

Stages: 4H/2C

Touch Screen: Yes

Volts: 24V

Width: 5-1/4 in

Wireless Communication: Wi-Fi