Vent-A-Hood 30 in. 300 cfm Wall Mount Range Hood in Stainless Steel

VPDH14130SS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cooktop lights

SPECIFICATIONS

ADA Compliant
No
AMP
1.5
CEC Compliant
For Sale in CA
CFM
300
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Height
14 in
Hood Vent Type
Wall Mount
Sones
5.4
Vent Type
Ducted
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday