34-3/8 in. Wall Mount Range Hood in Stainless Steel

You last purchased this on
 
Vent-A-Hood

34-3/8 in. Wall Mount Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vent-A-Hood

34-3/8 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #VKH34SLDSS
  • Item #3688877
  • Manufacturer Part #KH34SLD SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Active Canopy Engineering
  • EZ Clean Grease Collection
  • Filter less Power Lung Blower
  • Quiet
  • SensaSource Heat Detection
  • Back Vent or Top Vent
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3.5
CEC Compliant:
For Sale in CA
CFM:
250 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Rocker Switch
Depth:
18 in
Duct Size:
3-1/4 in
Energy Star Compliant:
No
Fan Speeds:
2
Height:
6 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Material:
Stainless Steel
Max CFM:
250 cfm
Power Source:
AC
Sones:
7.4
UL Listed:
Yes
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
34-3/8 in