34-3/8 in. 600 CFM Wall Liner for Premier Magic Lung® Hoods in Gunsmoke

Part #VBH234PSLDGS  |  Item #3688872  |  Manufacturer Part #BH234PSLD GS

Width:

34-3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 4

Brand Model Compatibility: For Premier Magic Lung® Hoods

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Gunsmoke

Color Finish Category: Greys

Duct Shape: Round

Duct Size: 8 in

Energy Star Compliant: No

GSA Approved: No

Product Type: Wall Liner

Sones: 6.5

UL Listed: Yes

Volts: 115V

Width: 34-3/8 in