Vent-A-Hood

36 in. 550 cfm Standard Island Range Hood in Stainless Steel

Part #VISLH18236SS  |  Manufacturer Part #ISLH18-236 SS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 4

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 550

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 27 in

Duct Size: 8 in

Energy Star Compliant: No

Height: 18 in

Hood Vent Type: Island

Indoor Outdoor: [Indoor, Outdoor]

Installation Type: Island Mount

Material: Stainless Steel

Sones: 6

UL Listed: No

Volts: 115V

Width: 36 in