36 in. Wall Mount Range Hood in Stainless Steel
Euroline Series 36 in. Wall Mount Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cooktop lights
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Collection:
- Euroline Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Max CFM:
- 300 cfm
- Sones:
- 5.4
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in