Vent-A-Hood

42-1/100 x 24-1/50 in. Wall Mount Range Hood in Stainless Steel

Part #VJDH242C2SS  |  Manufacturer Part #JDH242/C2 SS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-1/50 in

Duct Shape: Rectangular

Energy Star Compliant: No

Height: 30 in

Hood Vent Type: Wall Mount

Material: Stainless Steel

UL Listed: Yes

Volts: 115V

Width: 42-1/100 in