Vent-A-Hood

48 in. Duct 900 cfm Wall Mount Range Hood with Internal Blower in Stainless Steel

Part #VPRH18348SS  |  Manufacturer Part #PRH18-348 SS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cooktop lights

Specifications

ADA Compliant: No

AMP: 5.9

CEC Compliant: For Sale in CA

CFM: 900

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Height: 18 in

Hood Vent Type: Wall Mount

Sones: 6.3

Vent Type: Ducted

Volts: 120V

Width: 48 in