Vent-A-Hood

48 x 21 in. 600 cfm Wall Mount Range Hood in Stainless Steel

Part #VPDH14248SS  |  Manufacturer Part #PDH14-248 SS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cooktop lights

Specifications

ADA Compliant: No

AMP: 4.4

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21 in

Height: 14 in

Hood Vent Type: Wall Mount

Sones: 6.5

UL Listed: Yes

Vent Type: Ducted

Volts: 120V

Width: 48 in