Vent-A-Hood

6 x 36 in. Under-Cabinet Range Hood in Stainless Steel

Part #VPRH6K36SS  |  Manufacturer Part #PRH6-K36 SS

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Filter less Power Lung Blower
  • Active Canopy Engineering
  • EZ Clean Grease Collection
  • Back Vent or Top Vent
  • SensaSource Heat Detection
  • Quiet

Specifications

ADA Compliant: No

AMP: 3.5

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 250

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Rocker Switch

Depth: 19-1/2 in

Duct Size: 7 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Fan Speeds: 2

Height: 6 in

Hood Vent Type: Under Cabinet

Indoor Outdoor: [Indoor, Outdoor]

Installation Type: Under Cabinet

Material: Stainless Steel

Power Source: AC

Sones: 7.4

UL Listed: Yes

Vent Type: Ducted

Volts: 120V

Width: 36 in