Vent-A-Hood

600 cfm 36 in. Wall Mount Range Hood in Stainless Steel

Part #VPDH14236SS  |  Manufacturer Part #PDH14-236 SS

CFM:

600
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cooktop lights

Specifications

ADA Compliant: No

AMP: 3.9

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21 in

Ducted or Ductless: Ducted

Height: 14 in

Hood Vent Type: Wall Mount

Installation Type: Wall Mount

Sones: 6.5

Vent Type: Ducted

Volts: 120V

Width: 36 in