Vent-A-Hood 600 cfm 36 in. Wall Mount Range Hood in Stainless Steel

VPRH9236SS

CFM

600
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cooktop lights

SPECIFICATIONS

ADA Compliant
No
AMP
3.9
CEC Compliant
For Sale in CA
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Height
9 in
Sones
6.5
Vent Type
Ducted
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday