8-5/8 in. Round Wall Cap

You last purchased this on
 
Vent-A-Hood

8-5/8 in. Round Wall Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vent-A-Hood

8-5/8 in. Round Wall Cap

  • Fast #
  • Part #VVP527
  • Item #4005150
  • Manufacturer Part #VP527
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Energy Star Compliant:
No
Height:
7 in
UL Listed:
No
Width:
8-5/8 in