Vent-A-Hood 900 cfm 46-3/8 in. Hood Liner in Stainless Steel

VBH346PSLDSS

CFM

900
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cooktop lights

SPECIFICATIONS

ADA Compliant
No
AMP
5.9
CEC Compliant
For Sale in CA
CFM
900
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-1/2 in
Height
12 in
Hood Vent Type
Wall Mount
Sones
6.3
Vent Type
Ducted
Width
46-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday