Vent-A-Hood

Designer Series 36 in. 300 cfm Wall Mount Range Hood in Stainless Steel

Part #VJDH136C2SS  |  Manufacturer Part #JDH136/C2 SS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 1.5, 2.5

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 300

Collection: Designer Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Duct Shape: Round

Duct Size: 6 in

Energy Star Compliant: No

Filter Type: Baffle

Height: 30 in

Hood Vent Type: Wall Mount

Indoor Outdoor: Indoor

Material: Stainless Steel

Sones: 5.4

UL Listed: Yes

Volts: 115V

Width: 36 in