Wall Mount Range Hood in Stainless Steel
Designer Wall Mount Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 1350 ft3/min
- Collection:
- Designer
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 115V
- Width:
- 48 in