Euroline Pro 600 cfm 42 in. Wall Mount Range Hood in Stainless Steel

Part #VEPH18242SS  |  Item #3094003  |  Manufacturer Part #EPH18-242 SS

$ 3,371.00 EACH

CFM:

600

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cooktop lights

Specifications

ADA Compliant: No

AMP: 4.4

CEC Compliant: For Sale in CA

CFM: 600

Collection: Euroline Pro

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Ducted or Ductless: Ducted

Height: 18 in

Installation Type: Wall Mount

Sones: 6.5

Volts: 120V

Width: 42 in