28-3/8 in. 375 cfm Wall Mount Hood Linear Insert in Biscuit
K Series 28-3/8 in. 375 cfm Wall Mount Hood Linear Insert in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Active Canopy Engineering
- EZ Clean Grease Collection
- Filter less Power Lung Blower
- Quiet
- SensaSource Heat Detection
- Back Vent or Top Vent
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 375 ft3/min
- Collection:
- K Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Control Type:
- Rocker Switch
- Depth:
- 18 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- GSA Approved:
- No
- Height:
- 6 in
- Hood Vent Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Power Source:
- AC
- Product Type:
- Hood Linear Insert
- Sones:
- 7.4
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 28-3/8 in