Vent-A-Hood

K Series 30 in. 250 cfm Ducted Under Cabinet Range Hood in Gunsmoke

Part #VSLH6K30GS  |  Manufacturer Part #SLH6-K30 GS

Color/Finish:
Gunsmoke

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Filter less Power Lung Blower
  • Active Canopy Engineering
  • EZ Clean Grease Collection
  • Back Vent or Top Vent
  • SensaSource Heat Detection
  • Quiet

Specifications

ADA Compliant: No

AMP: 3.5

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 250

Collection: K Series

Color Finish: Gunsmoke

Color Finish Category: Greys

Control Type: Rocker Switch

Depth: 19-1/2 in

Duct Size: 3-1/4 in x 10 in

Energy Star Compliant: No

Fan Speeds: 2

Height: 6 in

Hood Vent Type: Under Cabinet

Material: Stainless Steel

Sones: 7.4

UL Listed: Yes

Vent Type: Ducted

Volts: 115V

Width: 30 in