Vent-A-Hood

K Series 30 in. 250 cfm Wall Mount Ducted Range Hood in Biscuit

Part #VCWEH6K30BT  |  Manufacturer Part #CWEH6-K30 BT

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Filter less Power Lung Blower
  • Active Canopy Engineering
  • EZ Clean Grease Collection
  • Top Vent Only
  • SensaSource Heat Detection
  • Quiet

Specifications

ADA Compliant: No

AMP: 3.5

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 250

Collection: K Series

Color Finish: Biscuit

Color Finish Category: Neutrals

Control Type: Rocker Switch

Depth: 19-1/2 in

Duct Size: 3-1/4 in x 10 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Fan Speeds: 2

Height: 6 in

Hood Vent Type: Wall Mount

Installation Type: Wall Mount

Material: Stainless Steel

Power Source: AC

Sones: 7.4

UL Listed: Yes

Vent Type: Ducted

Volts: 115V

Width: 30 in