40-3/8 in. 375 cfm Wall Mount Hood Linear Insert in White

You last purchased this on
 
Vent-A-Hood

K Series 40-3/8 in. 375 cfm Wall Mount Hood Linear Insert in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vent-A-Hood

K Series 40-3/8 in. 375 cfm Wall Mount Hood Linear Insert in White

  • Fast #
  • Part #VKH40SLDWH
  • Item #3903027
  • Manufacturer Part #KH40SLD WH
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Active Canopy Engineering
  • EZ Clean Grease Collection
  • Filter less Power Lung Blower
  • Quiet
  • SensaSource Heat Detection
  • Back Vent or Top Vent
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
375 ft3/min
Collection:
K Series
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Rocker Switch
Depth:
18 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
2
GSA Approved:
No
Height:
6 in
Hood Vent Type:
Wall Mount
Light Bulb Type:
Halogen
Material:
Stainless Steel
Power Source:
AC
Product Type:
Hood Linear Insert
Sones:
7.4
UL Listed:
Yes
Volts:
120V
Width:
40-3/8 in