Vent-A-Hood K Series 42 in. 250 cfm Ducted Under Cabinet Range Hood

VSLH6K42

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Active Canopy Engineering
  • Back Vent or Top Vent
  • EZ Clean Grease Collection
  • Filter less Power Lung Blower
  • Quiet
  • SensaSource Heat Detection

SPECIFICATIONS

ADA Compliant
No
AMP
3.5
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
250
Collection
K Series
Color Finish
White
Color Finish Category
Whites
Control Type
Rocker Switch
Depth
19-1/2 in
Duct Size
3-1/4 in x 10 in
Energy Star Compliant
No
Fan Speeds
2
Height
6 in
Hood Vent Type
Under Cabinet
Material
Stainless Steel
Power Source
AC
Sones
7.4
UL Listed
Yes
Vent Type
Ducted
Volts
115V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday