Vent-A-Hood Magic Lung® 18 x 60 in. Wall Mount Range Hood in Stainless Steel

VPRH18460SS

Manufacturer Part #: PRH18-460 SS

Width

60 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Cooktop lights

SPECIFICATIONS

ADA Compliant
No
AMP
7.5
Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
Magic Lung®
Depth
24 in
Duct Size
12 in
Height
18 in
Hood Vent Type
Wall Mount
Sones
6.6
UL Listed
No
Vent Type
Ducted
Volts
115V
Width
60 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday