36 in. Undercounter Range Hood in Stainless Steel

You last purchased this on
 
Vent-A-Hood

Nouveau™ Pro 36 in. Undercounter Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vent-A-Hood

Nouveau™ Pro 36 in. Undercounter Range Hood in Stainless Steel

  • Fast #
  • Part #VNPH9236SS
  • Item #2487199
  • Manufacturer Part #NPH9-236 SS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cooktop lights
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
3.9
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Nouveau™ Pro
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
21 in
Height:
9 in
Installation Type:
Under Cabinet
Sones:
6.5
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
36 in