36 in. 2.5A Wall Mount Range Hood in Stainless Steel
Professional 36 in. 2.5A Wall Mount Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 1
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Sones:
- 5.4
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Volts:
- 115V
- Width:
- 36 in