Vent-A-Hood
Professional Series 40-3/8 in. Wall Mount Range Hood in Stainless Steel
Part #VBH340PSLBSS | Item #3688868 | Manufacturer Part #BH340PSLB SS
Product Details
Documents
Specifications
ADA Compliant: No
AMP: 5.9
CEC Compliant: For Sale in CA
CFM: 900
Collection: Professional Series
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 22-1/2 in
Duct Size: 8 in
Ducted or Ductless: Ducted
Energy Star Compliant: No
Fan Speeds: 3
Height: 12 in
Installation Type: Wall Mount
Sones: 6.3
UL Listed: No
Volts: 115V
Width: 40-3/8 in