Supplementary Heating Kit Baked Enamel, Copper and Zinc Coated Steel
Model KS 2004 Supplementary Heating Kit Baked Enamel, Copper and Zinc Coated Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Baked Enamel
- Collection:
- Model KS 2004
- Length:
- 13-7/8 in
- Material:
- Copper, Steel
- Volts:
- 120V
- Width:
- 10-7/8 in