120V 8010 BTU Kickspace Heater

You last purchased this on
 
Vent-Rite Valve

Quiet-One 2000™ 120V 8010 BTU Kickspace Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vent-Rite Valve

Quiet-One 2000™ 120V 8010 BTU Kickspace Heater

  • Fast #
  • Part #VKS2006
  • Item #1350107
  • Manufacturer Part #KS2006
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
8010
Coating:
Galvanized
Collection:
Quiet-One 2000™
Flow Rate:
5 gpm
Length:
20 in
Material:
Steel, Stainless Steel
Power Source:
Electric
Volts:
120V