120V Vector Recessed Floor Kickspace Heater
Quiet-One 2000™ 120V Vector Recessed Floor Kickspace Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU Heat Rating:
- 10716 Btu/h
- CSA Certified:
- Yes
- Collection:
- Quiet-One 2000™
- Compressor Type:
- Scroll
- Depth:
- 3/16 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4 gpm
- Installation Type:
- Floor Mount
- Length:
- 15-5/8 in
- Max CFM:
- 85 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 11-3/4 in