0 items

Venture 2 in. x 120 yd. Ul-181B-Fx Duct Tape

V1599B

Color Finish

Starting at $17.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Applies easily in cold temperatures
  • Cold weather acrylic adhesives
  • Excels in high heat and humidity conditions
  • Hand tearable
  • Provides superior performance and durability over a wide range of demanding temperatures and environments
  • Superior holding strength

SPECIFICATIONS

Application
HVAC
Color Finish
Silver
Length
360 ft
Material
Plastic
Material Type
Acrylic Adhesive, Polypropylene
Thickness
0.08 mm
UL Listed
Yes
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday