0 items

Venture Circle Kensington Three 36 x 30 in. Frame Beveled Mirror with Vandal Resistant Hardware

VFRK3N3036WBTR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Kensington Three
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
13/16 in
Glass Type
Beveled
Height
36 in
Length
30 in
Material
Glass, Plastic
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday