Kensington Three 36 x 24 in. Frame Beveled Mirror with Vandal Resistant Hardware in Espresso

Part #VFRK3N2436ESWBTR  |  Item #4878911  |  Manufacturer Part #FRK3N2436ESWBTR

$ 219.43 EACH

Color/Finish:
Espresso

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Kensington Three

Color Finish: Espresso

Color Finish Category: Browns

Depth: 13/16 in

Glass Type: Beveled

Height: 36 in

Length: 24 in

Material: [Glass, Plastic]

Width: 2-7/8 in