Kensington Three 36 x 24 in. Frame Beveled Mirror with Vandal Resistant Hardware in Satin Nickel

Part #VFRK3N2436SSWBTR  |  Item #4878912  |  Manufacturer Part #FRK3N2436SSWBTR

$ 219.43 EACH

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Kensington Three

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 13/16 in

Glass Type: Beveled

Height: 36 in

Length: 24 in

Material: [Glass, Plastic]

Width: 2-7/8 in