Venture Circle

Kensington Three 36 x 30 in. Frame Mirror with Vandal Resistant Hardware in Espresso

Part #VFRK3N3036ESTR  |  Manufacturer Part #FRK3N3036ESTR

Color/Finish:
Espresso

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Kensington Three

Depth: 13/16 in

Height: 36 in

Type: VFRK3N3036ESTR

Width: 2-7/8 in