2-1/2 in. x 50 yd. Black Aluminum Foil Tape

Part #V1520CWNTV588  |  Item #1132544

$ 16.99 EACH

Length:

50 yd
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Applies easily to both fibrous and sheet metal ducts and conforms to irregular surfaces
  • Excels in demanding temperatures and humidity applications
  • Provides superior performance and durability over a wide range of environmental conditions
  • Specifically designed for cold weather conditions
  • Cold weather tapes
  • Made in the USA

Specifications

Application: Humidifier

Color Finish: Silver

Length: 50 yd

Material: Aluminum

Product Type: Aluminum Foil Tape

Thickness: 1.8 mil

UL Listed: Yes

Width: 2-1/2 in