Venture Tape

2-1/2 in. x 50 yd. Silver Aluminum Foil Tape

Part #V3520CWLAL

Length:

50 yd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Acrylic adhesives
  • For indoor use
  • Superior holding strength
  • Cold weather rated
  • Hand tearable
  • Made in the USA

Documents

Specifications

Color Finish: Silver

Length: 50 yd

Material: Aluminum

Thickness: 2 mil

Type: Foil Tape

UL Listed: Yes

Width: 2-1/2 in