Venture Tape
2 in. x 100 yd. Mastic Duct Tape in Silver
Part #V1580KSI | Item #3181248
Product Details
- 2" x 100'
- Butyl rubber adhesive
- For indoor and outdoor use
- Superior holding strength
- Cold weather tapes
- Made in the USA
Specifications
Application: [Marking, Taping]
Color Finish: Silver
Length: 100 ft
Material: Rubber
Material Type: Butyl
Tool Type: Marking Tape
Width: 2 in