2 in. x 120 yd. Black Polypropylene Duct Tape

Part #V1599BKBL  |  Item #1325727

$ 14.77 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easy application
  • Excels in high heat and humidity conditions
  • Provides superior performance and durability over a wide range of demanding temperatures and environments
  • Applies easily in cold temperatures
  • Thinner and tougher than traditional duct tapes
  • Hand tearable
  • UL181B-FX Listed

Documents

Specifications

Application: Reinforced Fiberglass Ductboard

Color Finish: Black

Length: 120 yd

Material: Plastic

Material Type: Polypropylene

Product Type: Duct Tape

Thickness: 3 mil

Type: Duct Tape

UL Listed: Yes

Width: 2 in