2 in. x 50 yd. Aluminum Foil Tape

You last purchased this on
 
3M™ Venture Tape™

2 in. x 50 yd. Aluminum Foil Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™ Venture Tape™

2 in. x 50 yd. Aluminum Foil Tape

  • Fast #
  • Part #V1520CWKAL
  • Item #854952
  • Manufacturer Part #7100043715
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Nominal 1.8 mil aluminum foil is excellent for use on fibrous and sheet metal ducts
  • Cold weather acrylic adhesive is specifically designed for adhesion in temps as low as -10°F/23°C
  • Multi-purpose foil tape for a variety of applications
  • Features an easy release liner
  • Hand tearable and easy to install on site without special tools or application methods
  • Flexible foil conforms well to curved or irregular surfaces
  • Requires Certification

Documents


Specifications

Application:
Multi-purpose
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
50 yd
Material:
Aluminum Foil, Rubber
Product Type:
Aluminum Foil Tape
Temperature Range:
-10 to 180 Deg F
Tensile Strength:
17 lbs/inch
Thickness:
3.6 mil
UL Listed:
UL 723
Width:
2 in