2 in. x 50 yd. Silver FSK Facing Tape

Part #V1525CMKSI  |  Item #854906

$ 15.95 EACH

Length:

50 yd

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vapor seal for reinforced fiberglass or mineral wool thermal insulation
  • Specifically designed for cold weather conditions
  • 5.0-mil (125µm) foil/scrim/kraft (FSK) lamination coated with Venture's CW® cold weather solvent acrylic pressure sensitive adhesive
  • Versatile FSK applies easily to both fibrous and sheet Metal ducts and easily conforms to irregular surfaces
  • Tri-directionally reinforced 2 x 3 squares per inch Fiberglass scrim, UL listed FSK lamination
  • Excels in demanding temperature and humidity applications and provides superior performance and durability over a wide range of environmental conditions
  • High performance insulation tape is ideal for use as a vapor seal for reinforced Fiberglass or mineral wool thermal insulation
  • Venture CW® cold weather solvent Acrylic adhesive performs well over a wide temperature range
  • Hand tear able allows for easy installation
  • UL723 listed

Documents

Specifications

Application: Humidifier

Color Finish: Silver

Length: 50 yd

Material: FSK

Product Type: Facing Tape

Thickness: 5.5 mil

UL Listed: Yes

Width: 2 in